Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fast-Freeze™ Flask Filter Paper
SDP

Catalog No. 1026964 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (Metric):
28 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
10-269-64 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-64 Supplier Labconco™ Supplier No. 7544810
Only null left
Add to Cart
Add to Cart

Fits into top of flask to prevent partial loss of product during freeze drying.

No complex filter retainer needed.

Specifications

Format Disc
Material Paper
Pore Size 17 μm
Sterility Non-sterile
For Use With (Application) prevents partial loss of product during freeze drying
Quantity 1000/Pk.
Type Flask Filter
Diameter (English) 1 in.
Diameter (Metric) 28 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.