Learn More
Description
Includes
8 ft. of 5 in. I.D. gray flexible hose, two clamps and one 5 in. O.D. Upper Transition Adaptor for connection to Demonstration Hood, XPert Balance Enclosure, Protector XVS Ventilation Station or Protector Work Station.
Requires
Carbon Filter (Models for use with carbon filter only). Models for use with carbon filter require Organic Vapor Cell, Formaldehyde Impregnated Cell, or Ammonia Impregnated Cell. Combination models can support use of two carbon filters by removing HEPA filter.
An accessory for Demonstration Hood, XPert Balance Enclosure, Protector XVS Ventilation Station or Protector Work Station.
- Compact, corrosion-resistant housing of glacier white and light gray, dry powder, epoxy-coated steel with rubber feet
- Uses HEPA filter, carbon-based filter or combination of both filters
- Variable speed, non-sparking motorized impeller, adjustable to optimize airflows
- Negative pressure plenum surrounds positive pressure impeller to capture and refilter unfiltered air
- Front-mounted rocker switch controls power to blower
- Rear-mounted auxiliary electrical outlet for connection to airflow monitor
- Suitable for 2 ft., 3 ft. and 4 ft. wide x 22.75 in. high enclosures
- Comes with IEC 3-wire electrical cord with plug
Models for use with HEPA filter
- Include true bag-in bag-out filter disposal system for safely removing and replacing filter without detaching hose
- Filter efficiency: 250 CFM
Filter efficiency: 250 CFM
Models for use with HEPA and Carbon-based filters
Filter efficiency: 200 CFM
Compliance
UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Exhauster |
| Filter Type | HEPA |
| Certifications/Compliance | CE |
| Dimensions (L x W x H) | 18.6 x 23 x 24.7 in. |
| Flow Rate | 250 cfm |
| Height (English) | 24.7 in. |
| Height (Metric) | 63 cm |
| Hertz | 50 Hz |
| Length (English) | 18.6 in. |
| Length (Metric) | 47 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
