Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Glassware Washer
SDP

Catalog No. 10359104 Shop All Labconco Corporation Products
Change view
Click to view available options
SteamScrubber; Freestanding; Domestic electrical standard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
10-359-104 SteamScrubber; Freestanding; Domestic electrical standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-359-104 Supplier Labconco™ Supplier No. 4400420

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco SteamScrubber™ Glassware Washer.

Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware. Choose from this dual-rack SteamScrubber model or the single-rack FlaskScrubber series models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.

Operating Features

  • Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
  • LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
  • High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
  • Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
  • Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
  • Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
  • Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
  • Two user-set cycle programs
  • User-set delayed start (up to 8 hours)
  • Optional tempered safety glass viewing window with 25w interior light
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

 

Structural Features

  • Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
  • Freestanding models have stainless-steel exterior sides and top
  • One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
  • Four leveling feet
  • 0.375 in. female NPT inlet fitting for hot water tap connection
  • Factory-installed drain hose and band clamp

  

  • Outfitted for washing narrow-necked flasks
  • Supplied with one Type 304 stainless-steel spindle rack with 36 detachable large spindles, 18 holders, 36 clips, and 10 interchangeable small spindles
  • Built-in forced-air drying through the spindles and throughout the tank up to 99 min. and programmable from 38° to 70°C (100° to 150°F)
  • Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)

 

Order Info

Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details

Certifications

CE marked

Compliance

ETL listed

Warranty and Services

Two years, parts and labor

Specifications

Material Stainless Steel (304)
Product Type Glassware Washer
Flow Rate 4.7 L/min. for hot tap water, 3.4 L/min. for purified water
Max. Pressure 20 to 120 psi for hot tap water pressure at washer
Min. Purified Water Pressure 0 psi
Water Consumption 13L/Fill
Product Line SteamScrubber
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Includes Two open rack
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (English) Max. 180°F
Inlet Water Temperature (Metric) Max. 82°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 60°C
Depth (English) 27.5 in.
Depth (Metric) 69.9 cm
Height (English) 34.2 to 36.2 in.
Height (Metric) 86.9 to 91.9 cm
Width (English) 24.2 in.
Width (Metric) 61.5 cm
Weight (English) Shipping 235 lb.
Weight (Metric) Shipping 107 kg
Amperage 16 A
Electrical Rating Domestic
Electrical Requirements 115V 60Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.