Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Heater Assembly for Micro Digestion Rack
SDP

Catalog No. 1146395 Shop All Labconco Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-463-95 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-95 Supplier Labconco™ Supplier No. 6035000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides individual infinite heat control to heat each individual sample

  • Six individual heaters in one unit
  • Infinite heat settings available allowing for precision and control over each sample
  • Each heater utilizes a light to indicate activation

Specifications

Product Type Heater Assembly Component
Display No Display
Amperage 1.74 A
Voltage 115 V
Wattage 200 W
For Use With (Equipment) Micro digestion rack
Height (English) 14 in.
Height (Metric) 35.56 cm
Quantity 1 Ea.
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.