Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Intelli-Sense™ Multi-Speed Fiberglass Blower



Weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
Supplier: Labconco™ 7181820
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Includes: Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires : Ductwork
Description
- Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
- Fiberglass Blowers are not recommended for use with Perchloric Acid.
Specifications
175 to 1050 cfm | |
90 lb. | |
1 hp | |
10.38 in. | |
230 V | |
300 to 1800 rpm | |
27.3 cm | |
50/60 Hz | |
Moderate to Highly Corrosive |
Fume Hood Exhaust System | |
41 Kg | |
Blower | |
10.75 in. | |
230 V, 50/60 Hz | |
26.3 cm | |
Fume Hood Ventilation | |
Energy Efficient Direct Drive ECM Motor |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction