Learn More
Description
Includes
Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires
Ductwork
- Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
- Fiberglass Blowers are not recommended for use with Perchloric Acid.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Airflow Rate | 200 to 1400 cfm |
| For Use With (Equipment) | Fume Hood Exhaust System |
| Weight (English) | 95 lb. |
| Weight (Metric) | 43 Kg |
| Horsepower | 1 hp |
| Product Type | Blower |
| Diameter (English) Inside | 12.38 in. |
| Diameter (English) Outside | 12.75 in. |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50/60 Hz |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

