Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Manual and Electric Hydraulic Lift Base Stands
GSA_VASDP

Catalog No. 09040132 Shop All Labconco Corporation Products
Change view
Click to view available options
Product Type:
Electric Hydraulic Lift
Manual Hydraulic Lift
Width (Metric):
100.8 cm
161.7 cm
189.2 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (Metric)
09-040-132 Electric Hydraulic Lift 161.7 cm
09-040-131 Electric Hydraulic Lift 100.8 cm
09-040-133 Electric Hydraulic Lift 189.2 cm
09-040-134 Manual Hydraulic Lift 189.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-040-132 Supplier Labconco™ Supplier No. 3780106
Add to Cart
Add to Cart
Request a Quote

Offers infinitely adjustable height from 25.5 and 33.5 in. (648 to 851mm)

  • Height adjustment on manual unit can be done via hand crank. Height adjustment on electric units using up/down switch
  • Fixed feet
  • Available width rage: 3 to 6 ft.

When installing the Cabinet on the hydraulic lift base stand, ensure that the hydraulic lines and the electrical cord are clear of any obstructions before installing the cabinet on the stand or operating the lift system.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Height (English) 33.5 to 25.5 in.
Weight (English) 215 lb.
Weight (Metric) 97 Kg
Depth (English) 34.3 in.
Width (English) 63.7 in.
Depth (Metric) 87.1 cm
Width (Metric) 161.7 cm
Product Type Electric Hydraulic Lift
Voltage 115 V
Height Overall (English) 33.5 to 25.5 in.
Certifications/Compliance ADA, NSF 49, UL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.