Learn More
Description
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
- Material: Anodized aluminum
- Color: Blue
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Natural |
| Holds | Round Tubes (15 mL) |
| Material | Aluminum |
| Positions | 12 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 15 mL Round Tubes |
| Dimensions (L x W x H) | 6 x 2 x 3 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
