Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Microcentrifuge Tube Racks
SDP

Catalog No. 16317133 Shop All Labconco Corporation Products
Change view
Click to view available options
Positions:
4
12
18
96
Holds:
Conical Tube (50 mL)
Conical Tubes (15 mL)
Microtubes (0.5 mL)
Microtubes (1.5 mL)
Microtubes (5 mL)
Microtubes (6 mL)
Round Tubes (15 mL)
Round Tubes (50 mL)
For Use With (Equipment):
0.5 mL Microtubes
1.5 mL Microtubes
15 mL Conical Tubes
15 mL Round Tubes
5 mL Microtubes
50 mL Conical Tubes
50 mL Round Tubes
6 mL Microtubes
Dimensions (L x W x H):
4 x 1.5 x 1.3 in.
5 x 2 x 2.5 in.
6 x 1.5 x 1.3 in.
6 x 1.5 x 4 in.
6 x 2 x 1.5 in.
6 x 2 x 3 in.
6 x 2 x 4 in.
8 x 6 x 1.5 in.
8 x 8 x 1.5 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds For Use With (Equipment) Dimensions (L x W x H)
16-317-133 4 Round Tubes (50 mL) 50 mL Round Tubes 6 x 1.5 x 4 in.
16-317-124 18 Microtubes (0.5 mL) 0.5 mL Microtubes 6 x 1.5 x 1.3 in.
16-317-127 96 Microtubes (1.5 mL) 1.5 mL Microtubes 8 x 8 x 1.5 in.
16-317-125 96 Microtubes (0.5 mL) 0.5 mL Microtubes 8 x 6 x 1.5 in.
16-317-128 12 Microtubes (1.5 mL) 1.5 mL Microtubes 4 x 1.5 x 1.3 in.
16-317-126 18 Microtubes (1.5 mL) 1.5 mL Microtubes 6 x 2 x 1.5 in.
16-317-129 12 Microtubes (5 mL) 5 mL Microtubes 5 x 2 x 2.5 in.
16-317-130 12 Microtubes (6 mL) 6 mL Microtubes 5 x 2 x 2.5 in.
16-317-132 12 Conical Tubes (15 mL) 15 mL Conical Tubes 6 x 2 x 4 in.
16-317-131 12 Round Tubes (15 mL) 15 mL Round Tubes 6 x 2 x 3 in.
16-317-134 4 Conical Tube (50 mL) 50 mL Conical Tubes 6 x 1.5 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 16-317-133 Supplier Labconco™ Supplier No. 4026409
Add to Cart
Add to Cart

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

  • Material: Anodized aluminum
  • Color: Blue

Specifications

Autoclavable Autoclavable
Color Natural
Holds Round Tubes (50 mL)
Material Aluminum
Positions 4
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 50 mL Round Tubes
Dimensions (L x W x H) 6 x 1.5 x 4 in.
Length (Metric) 15.2 cm
Length (English) 6 in.
Width (English) 1.5 in.
Height (English) 4 in.
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 10.1 cm
Array 4
Width (Metric) 3.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.