Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Mobile Equipment Table
GSA_VASDP

Catalog No. 22167525 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (English):
250 lb.
300 lb.
320 lb.
Length (English):
4 ft.
5 ft.
6 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
22-167-525 300 lb. 5 ft.
22-167-524 250 lb. 4 ft.
22-167-526 320 lb. 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-167-525 Supplier Labconco™ Supplier No. 3819101
Add to Cart
Add to Cart

Make transporting heavy equipment easier with the Labconco Mobile Equipment Table. Featuring a steel frame and non-marking casters, this table can also be raised to the same height as most lab countertops to provide extra bench space if needed.

  • Solid epoxy work surface
  • Powder-coated square tubular steel frame
  • Nonmarking polyurethane casters
  • With toe locks

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Equipment Table
Capacity (Metric) Shelf 362.8 kg
Color Glacier White
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Dimensions (L x W x H) 60 x 60 x 28.75 to 35.75 in. (152.4 x 152.4 x 73 to 90.8 cm)
Height (English) 28.75 to 35.75 in.
Height (Metric) 73 to 90.8 cm
Includes 5 in. dia. Non marking Polyurethane casters with toe locks
Length (English) 5 ft.
Length (Metric) 152.4 cm
Load Bearing Capacity (English) 800 lb.
Load Bearing Capacity (Metric) 362.9 kg
Material Steel
No. of Shelves None
Weight (Metric) 136.1 kg
Weight (English) 300 lb.
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.