Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Paper Liners for Forensic Enclosures
SDP

Catalog No. 09682728 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
3 ft. Cabinet
4 ft. Cabinet
5 ft. Cabinet
Includes:
100 Sheets
25 Sheets
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
09-682-728 3 ft. Cabinet 25 Sheets
09-682-729 3 ft. Cabinet 100 Sheets
10-359-257 4 ft. Cabinet 100 Sheets
10-359-256 4 ft. Cabinet 25 Sheets
10-359-258 5 ft. Cabinet 25 Sheets
10-359-259 5 ft. Cabinet 100 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-682-728 Supplier Labconco™ Supplier No. 3869800
Add to Cart
Add to Cart

Paper liners for use inside Protector Evidence Drying Cabinets.

Paper Liners for use with Labconco Protector Evidence Drying Cabinets. White paper is pre-cut to fit the floor of the cabinet to collect material that may fall from evidence. Paper is polyethylene coated on one side.

Specifications

For Use With (Equipment) 3 ft. Cabinet
Weight (English) 2 lb.
Weight (Metric) 0.9 Kg
Includes 25 Sheets
Dimensions 31 x 3 x 3 in.
Product Type Liner
For Use With (Application) Collect Material that may Fall from Evidence
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.