Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Pressure Relief Valve Vent Kits for Precise™ Glove Boxes

Accessories for Precise Glove Boxes
$726.00 - $2450.00
| Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type | Price | Quantity & Availability | ||||
16-108-421
![]() |
Labconco™
5238500 |
Precise Controlled Atmosphere Glove Box | HEPA-filtered Pressure Relief Valve Vent Kit |
Each for $1,518.00
|
|
||||
16-108-423
![]() |
Labconco™
5241200 |
Precise Controlled Atmosphere Glove Box | Carbon-filtered Pressure Relief Valve Vent Kit |
Each for $2,450.00
|
|
||||
16-108-430
![]() |
Labconco™
5242700 |
Precise Basic Glove Box | Pressure Relief Valve Vent Kit |
Each for $726.00
|
|
||||
Description
Pressure Relief Vent Kits provide the components necessary to exhaust the pressure relief valve during overpressurization. Require 5230600 Pressure Relief Valve (included with Precise Controlled Atmosphere Glove Boxes) and outside ducting. Include 3.9 in. OD x 3.8 in. ID thimble connection, gasket, two elbows, four clamps and 13 in. long tubing. Ductwork for outside venting is not included. HEPA-Filtered Pressure Relief Vent Kit includes 99.99% efficient HEPA Filter. For ducting to the outside or room. May be used with 5241200 Carbon-Filtered Vent Kit.Specifications
| 5 lb. | |
| 2.3 Kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title