Learn More
Description
Requires
Remote blowers, ductwork, base cabinets, adjustable height base stands
- Heat-welded unplasticized PVC interior with integral work surface and drainage trough
- 0.19 in. thick tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- 0.25 in. thick Lexan™ sashes with frame of epoxy-coated aluminum and PVC to prevent etching caused by hydrofluoric acid fumes
- Built-in washdown system with internal piping and spray nozzles and remote control fixture on upper left side
- Washdown port for connection to external wash rings (not included)
- Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Two pre-plumbed service fixtures: one for gas and one with rigid gooseneck faucet for cold water
- Black enamel-coated hardboard support surface to support integral work surface
- Glacier white, dry powder epoxy-coated steel exterior
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- 12.75 in. I.D. exhaust connection(s)
- LED lighting
Air usage/static pressure with sash full open (at 100fpm)
- 6 ft. Model: 1180cfm at 0.50 in.
Certifications
ETL-Listed, UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Acid Digestion Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | PVC |
| Amperage | 10 A |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Dimensions (L x W x H) | 72 x 37.7 x 59 in. |
| Flow Rate | 1180 cfm at 0.38 in. H2O at 100 fpm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
