Learn More
- Home
- Products
- Laboratory Ventilation
- Lab Ventilation Accessories
- Fume Hood Work Surfaces
- Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface
Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface

Catalog No. 10369294
Shop All Labconco Corporation Products


| Catalog No. | Width (Metric) Cabinet | Depth (Metric) Cabinet | Includes | For Use With (Equipment) |
|---|---|---|---|---|
| 10-369-294 | 182.9 cm | 91.4 cm | Left, Right Rear (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 13-118-391 | 91.4 cm | 76.2 cm | No Cutouts | Protector Echo Filtered Hood (36 in.) |
| 10-369-281 | 152.4 cm | 91.4 cm | No Cutouts | Protector Echo Filtered Hood (60 in.) |
| 10-369-263 | 91.4 cm | 91.4 cm | No Cutouts | Protector Echo Filtered Hood (36 in.) |
| 10-369-264 | 91.4 cm | 91.4 cm | Right Rear (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-265 | 91.4 cm | 91.4 cm | Right Side (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-266 | 91.4 cm | 91.4 cm | Left Rear (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-267 | 91.4 cm | 91.4 cm | Left, Right Rear (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-268 | 91.4 cm | 91.4 cm | Left Rear, Right Side (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-269 | 91.4 cm | 91.4 cm | Left Side (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-270 | 91.4 cm | 91.4 cm | Left Side, Right Rear (Cutout) | Protector Echo Filtered Hood (36 in.) |
| 10-369-271 | 91.4 cm | 91.4 cm | Work Surface | Protector Echo Filtered Hood (36 in.) |
| 10-369-272 | 121.9 cm | 91.4 cm | No Cutouts | Protector Echo Filtered Hood (48 in.) |
| 10-369-273 | 121.9 cm | 91.4 cm | Right Rear (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-274 | 121.9 cm | 91.4 cm | Right Side (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-275 | 121.9 cm | 91.4 cm | Left Rear (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-276 | 121.9 cm | 91.4 cm | Left, Right Rear (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-277 | 121.9 cm | 91.4 cm | Left Rear, Right Side (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-278 | 121.9 cm | 91.4 cm | Left Side (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-279 | 121.9 cm | 91.4 cm | Left Side, Right Rear (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-280 | 121.9 cm | 91.4 cm | Left, Right Side (Cutout) | Protector Echo Filtered Hood (48 in.) |
| 10-369-290 | 182.9 cm | 91.4 cm | No Cutouts | Protector Echo Filtered Hood (72 in.) |
| 10-369-291 | 182.9 cm | 91.4 cm | Right Rear (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-292 | 182.9 cm | 91.4 cm | Right Side (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-293 | 182.9 cm | 91.4 cm | Left Rear (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-295 | 182.9 cm | 91.4 cm | Left Rear, Right Side (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-296 | 182.9 cm | 91.4 cm | Left Side (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-297 | 182.9 cm | 91.4 cm | Left Side, Right Rear (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-298 | 182.9 cm | 91.4 cm | Left, Right Side (Cutout) | Protector Echo Filtered Hood (72 in.) |
| 10-369-299 | 243.8 cm | 91.4 cm | No Cutouts | Protector Echo Filtered Hood (96 in.) |
| 10-369-300 | 243.8 cm | 91.4 cm | Right Rear (Cutout) | Protector Echo Filtered Hood (96 in.) |
| 10-369-301 | 243.8 cm | 91.4 cm | Right Side (Cutout) | Protector Echo Filtered Hood (96 in.) |
| 10-369-302 | 243.8 cm | 91.4 cm | Left Rear (Cutout) | Protector Echo Filtered Hood (96 in.) |
| 10-369-303 | 243.8 cm | 91.4 cm | Left, Right Rear (Cutout) | Protector Echo Filtered Hood (96 in.) |
| 10-369-304 | 243.8 cm | 91.4 cm | Left Rear, Right Rear | Protector Echo Filtered Hood (96 in.) |
| 10-369-305 | 243.8 cm | 91.4 cm | Left Side | Protector Echo Filtered Hood (96 in.) |
| 10-369-306 | 243.8 cm | 91.4 cm | Left Side, Right Rear | Protector Echo Filtered Hood (96 in.) |
| 10-369-307 | 243.8 cm | 91.4 cm | Left, Right Side | Protector Echo Filtered Hood (96 in.) |
| 10-369-282 | 152.4 cm | 91.4 cm | Right Rear (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-283 | 152.4 cm | 91.4 cm | Right Side (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-284 | 152.4 cm | 91.4 cm | Left Rearf (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-285 | 152.4 cm | 91.4 cm | Left, Right Rear (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-286 | 152.4 cm | 91.4 cm | Left Rear, Right Side (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-287 | 152.4 cm | 91.4 cm | Left Side (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-288 | 152.4 cm | 91.4 cm | Left Side, Right Rear (Cutout) | Protector Echo Filtered Hood (60 in.) |
| 10-369-289 | 152.4 cm | 91.4 cm | Left, Right Side (Cutout) | Protector Echo Filtered Hood (60 in.) |
Description
- Molded from special formulation of corrosion-resistant epoxy resin
- Dished surface to contain spills
- Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
- Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
- Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
- Front edge has large radius to aerodynamically direct airflow into hood
- May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
- Cupsink sold separately
Warranty and Services
One year
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Protector Echo Filtered Hood (72 in.) |
| Thickness (English) | 1.25 in. |
| Weight (English) | 220 lb. |
| Weight (Metric) | 100 Kg |
| Includes | Left, Right Rear (Cutout) |
| Depth (English) Cutout | 0.4 in. |
| Depth (Metric) Cutout | 1.0 cm |
| Product Type | Work Surface |
| Material | Corrosion-resistant Epoxy Resin |
| Width (Metric) Cabinet | 182.9 cm |
| Depth (Metric) Cabinet | 91.4 cm |
| Depth (English) Cabinet | 36 in. |
| Thickness (Metric) | 3.2 cm |
| Width (English) Cabinet | 72 in. |
| For Use With (Application) | Laboratory Fume Hood Work |
| Show More Show Less |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.