Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface
GSA_VASDP

Catalog No. 10369301 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (Metric) Cabinet:
91.4 cm
121.9 cm
152.4 cm
182.9 cm
243.8 cm
Depth (Metric) Cabinet:
76.2 cm
91.4 cm
Includes:
Left Rear (Cutout)
Left Rear, Right Rear
Left Rear, Right Side (Cutout)
Left Rearf (Cutout)
Left Side
Left Side (Cutout)
Left Side, Right Rear
Left Side, Right Rear (Cutout)
Left, Right Rear (Cutout)
Left, Right Side
Left, Right Side (Cutout)
No Cutouts
Right Rear (Cutout)
Right Side (Cutout)
Work Surface
For Use With (Equipment):
Protector Echo Filtered Hood (36 in.)
Protector Echo Filtered Hood (48 in.)
Protector Echo Filtered Hood (60 in.)
Protector Echo Filtered Hood (72 in.)
Protector Echo Filtered Hood (96 in.)
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Cabinet Depth (Metric) Cabinet Includes For Use With (Equipment)
10-369-301 243.8 cm 91.4 cm Right Side (Cutout) Protector Echo Filtered Hood (96 in.)
13-118-391 91.4 cm 76.2 cm No Cutouts Protector Echo Filtered Hood (36 in.)
10-369-281 152.4 cm 91.4 cm No Cutouts Protector Echo Filtered Hood (60 in.)
10-369-263 91.4 cm 91.4 cm No Cutouts Protector Echo Filtered Hood (36 in.)
10-369-264 91.4 cm 91.4 cm Right Rear (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-265 91.4 cm 91.4 cm Right Side (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-266 91.4 cm 91.4 cm Left Rear (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-267 91.4 cm 91.4 cm Left, Right Rear (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-268 91.4 cm 91.4 cm Left Rear, Right Side (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-269 91.4 cm 91.4 cm Left Side (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-270 91.4 cm 91.4 cm Left Side, Right Rear (Cutout) Protector Echo Filtered Hood (36 in.)
10-369-271 91.4 cm 91.4 cm Work Surface Protector Echo Filtered Hood (36 in.)
10-369-272 121.9 cm 91.4 cm No Cutouts Protector Echo Filtered Hood (48 in.)
10-369-273 121.9 cm 91.4 cm Right Rear (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-274 121.9 cm 91.4 cm Right Side (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-275 121.9 cm 91.4 cm Left Rear (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-276 121.9 cm 91.4 cm Left, Right Rear (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-277 121.9 cm 91.4 cm Left Rear, Right Side (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-278 121.9 cm 91.4 cm Left Side (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-279 121.9 cm 91.4 cm Left Side, Right Rear (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-280 121.9 cm 91.4 cm Left, Right Side (Cutout) Protector Echo Filtered Hood (48 in.)
10-369-290 182.9 cm 91.4 cm No Cutouts Protector Echo Filtered Hood (72 in.)
10-369-291 182.9 cm 91.4 cm Right Rear (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-292 182.9 cm 91.4 cm Right Side (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-293 182.9 cm 91.4 cm Left Rear (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-294 182.9 cm 91.4 cm Left, Right Rear (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-295 182.9 cm 91.4 cm Left Rear, Right Side (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-296 182.9 cm 91.4 cm Left Side (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-297 182.9 cm 91.4 cm Left Side, Right Rear (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-298 182.9 cm 91.4 cm Left, Right Side (Cutout) Protector Echo Filtered Hood (72 in.)
10-369-299 243.8 cm 91.4 cm No Cutouts Protector Echo Filtered Hood (96 in.)
10-369-300 243.8 cm 91.4 cm Right Rear (Cutout) Protector Echo Filtered Hood (96 in.)
10-369-302 243.8 cm 91.4 cm Left Rear (Cutout) Protector Echo Filtered Hood (96 in.)
10-369-303 243.8 cm 91.4 cm Left, Right Rear (Cutout) Protector Echo Filtered Hood (96 in.)
10-369-304 243.8 cm 91.4 cm Left Rear, Right Rear Protector Echo Filtered Hood (96 in.)
10-369-305 243.8 cm 91.4 cm Left Side Protector Echo Filtered Hood (96 in.)
10-369-306 243.8 cm 91.4 cm Left Side, Right Rear Protector Echo Filtered Hood (96 in.)
10-369-307 243.8 cm 91.4 cm Left, Right Side Protector Echo Filtered Hood (96 in.)
10-369-282 152.4 cm 91.4 cm Right Rear (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-283 152.4 cm 91.4 cm Right Side (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-284 152.4 cm 91.4 cm Left Rearf (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-285 152.4 cm 91.4 cm Left, Right Rear (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-286 152.4 cm 91.4 cm Left Rear, Right Side (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-287 152.4 cm 91.4 cm Left Side (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-288 152.4 cm 91.4 cm Left Side, Right Rear (Cutout) Protector Echo Filtered Hood (60 in.)
10-369-289 152.4 cm 91.4 cm Left, Right Side (Cutout) Protector Echo Filtered Hood (60 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 10-369-301 Supplier Labconco™ Supplier No. 9501802
Add to Cart
Add to Cart
Request a Quote

SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Warranty and Services

One year

Cupsink cutouts are not for use with Protector Solvent Storage Cabinets

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector Echo Filtered Hood (96 in.)
Thickness (English) 1.25 in.
Weight (English) 250 lb.
Weight (Metric) 113 Kg
Includes Right Side (Cutout)
Depth (English) Cutout 0.4 in.
Depth (Metric) Cutout 1.0 cm
Product Type Work Surface
Material Corrosion-resistant Epoxy Resin
Width (Metric) Cabinet 243.8 cm
Depth (Metric) Cabinet 91.4 cm
Depth (English) Cabinet 36 in.
Thickness (Metric) 3.2 cm
Width (English) Cabinet 96 in.
For Use With (Application) Laboratory Fume Hood Work
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.