Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Filtered Fume Hood Accessory, Acid Gas Sensor
SDP

Catalog No. 10369251 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
10-369-251 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-369-251 Supplier Labconco™ Supplier No. 9577403
Add to Cart
Add to Cart

Replacement sensor for use with Protector Echo and Airo Filtered Fume Hood

  • Detects breakthrough of acid vapors to ensure safety
  • Hood alarm alerts user when shelf-life has been met
  • Required for proper hood function
  • Shelf Life: 2 years

Warranty and Services

1 year

Specifications

Product Type Gas Sensor
Coating Powder
Depth (English) 2 in.
Depth (Metric) 5.08 cm
For Use With (Equipment) Protector™ Echo™ and Airo™ Filtered Fume Hood
Height (English) 2 in.
Height (Metric) 5.08 cm
Includes No services
Weight (English) 1 lb.
Weight (Metric) 453.5 g
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.