Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Stainless-Steel Perchloric Acid Hoods, Deep
SDP

Catalog No. 13118218 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Hood
Hood, 2 service fixtures
Hood, 2 service fixtures, 1 receptacle
Voltage:
115 V
230 V
Width (Metric):
121.9 cm
152.4 cm
182.9 cm
243.8 cm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage Width (Metric)
13-118-218 Hood 230 V 152.4 cm
13-118-205 Hood 115 V 121.9 cm
13-118-206 Hood, 2 service fixtures 115 V 121.9 cm
13-118-207 Hood, 2 service fixtures, 1 receptacle 115 V 121.9 cm
13-118-208 Hood 230 V 121.9 cm
13-118-209 Hood, 2 service fixtures 230 V 121.9 cm
13-118-215 Hood 115 V 152.4 cm
13-118-216 Hood, 2 service fixtures 115 V 152.4 cm
13-118-217 Hood, 2 service fixtures, 1 receptacle 115 V 152.4 cm
13-118-219 Hood, 2 service fixtures 230 V 152.4 cm
13-118-229 Hood, 2 service fixtures 230 V 182.9 cm
13-118-225 Hood 115 V 182.9 cm
13-118-227 Hood, 2 service fixtures, 1 receptacle 115 V 182.9 cm
13-118-226 Hood, 2 service fixtures 115 V 182.9 cm
13-118-228 Hood 230 V 182.9 cm
13-118-235 Hood 115 V 243.8 cm
13-118-236 Hood, 2 service fixtures 115 V 243.8 cm
13-118-239 Hood, 2 service fixtures 230 V 243.8 cm
13-118-238 Hood 230 V 243.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 missing translation for 'options'
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-218 missing translation for 'mfr' Labconco™ missing translation for 'supplierNo' 130510020
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

Type 316 stainless-steel interior withstands reaction from perchloric acid.

  • By-pass airflow design
  • Glacier white, dry powder powder-coated steel exterior
  • Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Type 316 stainless-steel liner (23.5 in. interior depth) with radiused corners, integral work surface, drainage trough and pre-set baffles
  • Black enamel-coated hardboard surface to support the integral work surface
  • 0.18 in. Thick tempered safety glass vertical rising sash with frame of powder-coated aluminum and PVC
  • Sash does not extend above the hood when fully open
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring

  • Built-in washdown system with internal piping and spray nozzles behind the baffle and remote control fixture on upper left side
  • Washdown fitting located on top of hood to facilitate connection to external wash rings (wash rings not included)
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors, lower right side with brass tubing for gas and lower left side with copper tubing for air
  • Components for converting either or both fixtures to cold water and vacuum are provided
  • Energy-efficient LED lighting
  • Pre-wired 115/230V electrical duplex receptacle on lower right side
  • 11 in. O.D. Type 316 stainless-steel exhaust connection(s)

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. width

Certifications

ETL Listed, UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2004, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material Epoxy-coated Steel
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 60 x 37.7 x 59 in.
Height (English) 59 in.
Height (Metric) 149.9 cm
Hertz 50/60 Hz
Includes Hood
Pressure 955 cfm at 0.33 in. H2O at 100 fpm
Voltage 230 V
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.