Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Vacuum Pump Storage Cabinets
SDP

Catalog No. 1630577 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
16-305-77 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-305-77 Supplier Labconco™ Supplier No. 9907000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Four leveling feet and one 8 in. (20cm) filler panel to increase cabinet depth from 22 to 30 in. (51 to 76cm)

Provide enclosed space for vacuum pump storage

  • One 115V, 60Hz electrical duplex receptacle to provide power to the vacuum pump (wiring required)
  • Two rear cutouts for passthrough of vacuum pump tubing
  • Durable powder-coated steel construction
  • Attractive glacier white exterior complements laboratory casework and Labconco fume hoods
  • Manual-closing, non-locking door

Order Info

Autodoor for Cat. No. FL1630562

Specifications

Product Type Storage Cabinet
Color White
Length (English) 22 in.
Surface Coating Epoxy
Width (English) 18 in.
For Use With (Equipment) Vacuum pump
Height (English) 35.5 to 36.75 in.
Includes Four leveling feet, one 8 in. filler panel, one 115V, 60Hz electrical duplex receptacle
Material Steel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.