Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 230V

Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm
$12920.00 - $14090.00
Specifications
| Product Type | Laboratory Fume Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 5 A |
Requires:
- Remote Blower
- Ductwork
- Work Surface
- Base Cabinet or Stand
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
10-369-102
![]() |
Labconco™
110410020 |
No Service Fixtures |
Each for $12,920.00
|
|
|||||
10-369-103
![]() |
Labconco™
110410021 |
2 Service Fixtures, 1 Duplex |
Each for $14,090.00
|
|
|||||
Description
Design negates the effects of air turbulence, vortexing, and interior air “roll”.
- Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
- Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
- Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Opti-Zone Baffle decreases typical face velocity variations found with other baffles
- Dry powder-coated steel exterior
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Pre-set rear downflow dual baffle
- Pre-wired T8 fluorescent lighting
- Sash stop located at 18 in. sash opening position
- Pre-drilled holes for venting and plumbing passthroughs are provided
- LED lighting
- Sash stop located at 18 in. sash opening position
- 12.81 in. ID exhaust connection(s)
- Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
- Front edge has a large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
Certifications
CE listed
Specifications
| Laboratory Fume Hood | |
| LED | |
| 5 A | |
| Glacier White | |
| 95.8 cm | |
| 440 cfm | |
| 18 in. | |
| 208/230 V | |
| 200 kg | |
| 121.9 cm |
| Powder | |
| Powder-coated Steel | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
| 37.7 in. | |
| 48 x 37.7 x 59 in. | |
| 59 in. | |
| 149.9 cm | |
| 440 lb. | |
| 48 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title