Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Pure-Vu™ Microscope Seals
SDP

Catalog No. 16317143 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Pure-Vu Seal
Pure-Vu XL Seal
Universal Blank Seal
Universal Pure-Vu XL Seal
Height (Metric):
33.02 cm
35.5 cm
38.1 cm
40.6 cm
43.1 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Height (Metric)
16-317-143 Pure-Vu Seal 38.1 cm
16-317-144 Pure-Vu Seal 40.6 cm
16-317-142 Pure-Vu Seal 35.5 cm
16-317-141 Pure-Vu Seal 33.02 cm
16-317-147 Pure-Vu XL Seal 40.6 cm
16-317-139 Universal Blank Seal -
16-317-145 Pure-Vu Seal 43.1 cm
16-317-146 Universal Pure-Vu XL Seal -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 16-317-143 Supplier Labconco™ Supplier No. 4027815
Add to Cart
Add to Cart

Microscope seals for use with Labconco Purifier Cell Logic+ Biosafety Cabinets.

Microscope seals for use with Purifier Cell Logic+ Biosafety Cabinets. Universal seals are clear blank membranes which may be cut with 0.5 in. diameter holes or punched with Pure-Vu Punch Kit 4027801 to fit your microscope’s eyepieces. Convenient, pre-punched seals include 0.5 in. diameter holes at set heights. Given height indicates distance from base of microscope to centerline of eyepiece.

Specifications

Type Pure-Vu Seal
For Use With (Application) Purifier cell logic biosafety cabinet with scope ready package
Height (English) 15 in.
Height (Metric) 38.1 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.