Learn More
Description
Specifications
Specifications
| Type | Pure-Vu Seal |
| For Use With (Application) | Purifier cell logic biosafety cabinet with scope ready package |
| Height (English) | 17 in. |
| Height (Metric) | 43.1 cm |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
