Learn More
Description
- Spacious surface area accommodates standard rodent cages
- Electric hydraulic lift with push-button for height adjustments from 92.7 to 119.4cm (36.5 to 47 in.)
- Recessed and angled sashes for closer viewing without glare
- Large, 35.6cm (14 in.) high sash openings to accommodate various cage sizes with brakes
- Large, 12.7cm (5 in.) diameter, non-marking polyurethane casters
- Two 99.99% efficient HEPA filters to trap allergens and protect operators
- Nominal downflow velocity of 55fpm
- Economical, disposable upper and lower prefilters
- Variable speed motor/blower and impellers
- Particulate-free ISO Class 5 (formerly Class 100) air protects animals from cross-contamination
- Two push/pull bars on the right hand side to facilitate transport
- Two 32w fluorescent lights
- Two easy-to-read, ADA-compliant Minihelic™ pressure gauges
- ADA-compliant light, blower switches and electrical duplex
- Single pass airflow design with no recirculation through the enclosure helps prevent heat stress and odor build up and provides a hygenic environment
- Type 304 stainless steel dished work surface
- Exterior is durable glacier white and slate gray epoxy-coated steel
- Nominal width of 4 or 5 ft.
- Available ADA-compliant service fixtures mounted 9 in. above the work surface to maximize usable surface area
- Domestic or International electrical configurations
4 ft. Models:
- D × W × H: 76.2 × 125.7 × 198.4 to 220cm (30 × 49.5 × 78.1 to 86.6 in.)
- D × W × H: 76 × 148 × 194.5 to 220cm (30 × 58.4 × 76.6 to 86.6 in.)
Warranty and Services
Limited three-year on parts and service
Specifications
Specifications
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Steel, Stainless Steel (304) |
| Amperage | 6 A |
| Certifications/Compliance | ADA, CE, UL |
| Depth (English) | 30 in. |
| Depth (Metric) | 76 cm |
| For Use With (Application) | Cage changing and animal transfer |
| Height (English) | 78.1 to 86.6 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
