Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Open Access Station
SDP

Catalog No. 3820034 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
China/Australia Plug
Domestic
India Plug
International
North America
Schuko Plug
UK Plug
Voltage:
100 V
115 V
230 V
Amperage:
12 A
6 A
7 A
Width (English):
49.5 in.
58.4 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage Amperage Width (English)
38-200-34 Schuko Plug 230 V 6 A 58.4 in.
10-269-131 North America 115 V 12 A 58.4 in.
38-200-01 Domestic 115 V 12 A 49.5 in.
38-200-11 International 100 V 12 A 49.5 in.
38-200-21 Domestic 230 V 6 A 49.5 in.
38-200-24 Schuko Plug 230 V 6 A 49.5 in.
38-200-23 North America 115 V 12 A 49.5 in.
38-200-26 China/Australia Plug 230 V 6 A 49.5 in.
38-200-28 India Plug 230 V 6 A 49.5 in.
38-200-33 UK Plug 230 V 6 A 58.4 in.
38-200-36 China/Australia Plug 230 V 7 A 58.4 in.
38-200-38 India Plug 230 V 7 A 58.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 38-200-34 Supplier Labconco™ Supplier No. 3820034
Add to Cart
Add to Cart
Request a Quote

Labconco PuriCare™ Open Access Station allows trouble-free transfer of animals from dirty to clean cages.

  • Spacious surface area accommodates standard rodent cages
  • Electric hydraulic lift with push-button for height adjustments from 92.7 to 119.4cm (36.5 to 47 in.)
  • Recessed and angled sashes for closer viewing without glare
  • Large, 35.6cm (14 in.) high sash openings to accommodate various cage sizes with brakes
  • Large, 12.7cm (5 in.) diameter, non-marking polyurethane casters
  • Two 99.99% efficient HEPA filters to trap allergens and protect operators
  • Nominal downflow velocity of 55fpm
  • Economical, disposable upper and lower prefilters

  • Variable speed motor/blower and impellers
  • Particulate-free ISO Class 5 (formerly Class 100) air protects animals from cross-contamination
  • Two push/pull bars on the right hand side to facilitate transport
  • Two 32w fluorescent lights
  • Two easy-to-read, ADA-compliant Minihelic™ pressure gauges
  • ADA-compliant light, blower switches and electrical duplex
  • Single pass airflow design with no recirculation through the enclosure helps prevent heat stress and odor build up and provides a hygenic environment
  • Type 304 stainless steel dished work surface
  • Exterior is durable glacier white and slate gray epoxy-coated steel
Available Options:
  • Nominal width of 4 or 5 ft.
  • Available ADA-compliant service fixtures mounted 9 in. above the work surface to maximize usable surface area
  • Domestic or International electrical configurations

4 ft. Models:

  • D × W × H: 76.2 × 125.7 × 198.4 to 220cm (30 × 49.5 × 78.1 to 86.6 in.)
5 ft. Models:
  • D × W × H: 76 × 148 × 194.5 to 220cm (30 × 58.4 × 76.6 to 86.6 in.)

Warranty and Services

Limited three-year on parts and service

Specifications

Product Type Cage changing and animal transfer
Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Epoxy-coated Steel, Stainless Steel (304)
Amperage 6 A
Certifications/Compliance ADA, CE, UL
Depth (English) 30 in.
Depth (Metric) 76 cm
For Use With (Application) Cage changing and animal transfer
Height (English) 76.6 to 88.6 in.
Height (Metric) 198 to 220 cm
Hertz 60 Hz
Plug Type Schuko Plug
Voltage 230 V
Weight (English) 550.0 lb.
Weight (Metric) 249 kg
Width (English) 58.4 in.
Width (Metric) 148 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.