Learn More
Labconco™ PuriCare™ Procedure Stations, Class A1, 6ft. Width, 12in. Opening, International Models
Shop All Labconco Corporation Products

Description
- Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
- Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures
Specifications
Specifications
| Certifications/Compliance | ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE |
| Chamber Material | Stainless Steel |
| Outlets | 1 Duplex, Each Side Wall |
| Plug Type | UK (230 V) |
| Sash Opening (Metric) | 30.48 cm |
| Width (English) Exterior | 78.3 in. |
| Filter Efficiency | 99.99% |
| Filter Type | HEPA |
| Width (Metric) Exterior | 198.9 cm |
| Includes | Procedure Station Only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.