Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ PuriCare™ Procedure Stations, Class A1, 6ft. Width, 12in. Opening, International Models

Provide personnel, animal and environmental protection
Specifications
Certifications/Compliance | ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE |
---|---|
Chamber Material | Stainless Steel |
Outlets | 1 Duplex, Each Side Wall |
Sash Opening (Metric) | 30.48 cm |
Width (English) Exterior | 78.3 in. |
Catalog Number | Mfr. No. | Includes | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Plug Type | Price | Quantity & Availability | ||||
31-161-030
![]() |
Labconco™
311620030 |
Procedure Station Only | Schuko (230 V) | N/A | N/A | N/A | |||
31-161-040
![]() |
Labconco™
311620040 |
Procedure Station Only | China, Australia (230 V) | N/A | N/A | N/A | |||
31-161-020
![]() |
Labconco™
311620020 |
Procedure Station Only | Japan (100 V) | N/A | N/A | N/A | |||
31-161-070
![]() |
Labconco™
311620070 |
Procedure Station Only | India (230 V) | N/A | N/A | N/A | |||
31-161-050
![]() |
Labconco™
311620050 |
Procedure Station Only | UK (230 V) | N/A | N/A | N/A | |||
31-161-120
![]() |
Labconco™
311621020 |
Procedure Station, UV Light, Service Fixtures, Pass-through | Japan (100 V) | N/A | N/A | N/A | |||
31-161-170
![]() |
Labconco™
311621070 |
Procedure Station, UV Light, Service Fixtures, Pass-through | India (230 V) | N/A | N/A | N/A | |||
31-161-130
![]() |
Labconco™
311621030 |
Procedure Station, UV Light, Service Fixtures, Pass-through | Schuko (230 V) | N/A | N/A | N/A | |||
31-161-140
![]() |
Labconco™
311621040 |
Procedure Station, UV Light, Service Fixtures, Pass-through | China, Australia (230 V) | N/A | N/A | N/A | |||
31-161-150
![]() |
Labconco™
311621050 |
Procedure Station, UV Light, Service Fixtures, Pass-through | UK (230 V) | N/A | N/A | N/A | |||
Description
- Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
- Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures
Specifications
ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE | |
1 Duplex, Each Side Wall | |
78.3 in. | |
HEPA | |
Fluorescent, UV | |
6 ft. | |
63.3 in. | |
31.2 in. | |
805 lb. |
Stainless Steel | |
30.48 cm | |
99.99% | |
198.9 cm | |
12 in. | |
1.8 m | |
161.5 cm | |
79.2 cm | |
365.1 Kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title