Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PuriCare™ Procedure Stations, Class A2, 4ft. Width, 10in. Opening, International Models
SDP

Catalog No. 31241030 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Proc. Station, UV, Svc Fix., P/T
Procedure Station Only
Plug Type:
China, Australia (230 V)
India (230 V)
Japan (100 V)
Schuko (230 V)
UK (230 V)
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Plug Type
31-241-030 Procedure Station Only Schuko (230 V)
31-241-020 Procedure Station Only Japan (100 V)
31-241-070 Procedure Station Only India (230 V)
31-241-050 Procedure Station Only UK (230 V)
31-241-040 Procedure Station Only China, Australia (230 V)
31-241-120 Proc. Station, UV, Svc Fix., P/T Japan (100 V)
31-241-130 Proc. Station, UV, Svc Fix., P/T Schuko (230 V)
31-241-140 Proc. Station, UV, Svc Fix., P/T China, Australia (230 V)
31-241-150 Proc. Station, UV, Svc Fix., P/T UK (230 V)
31-241-170 Proc. Station, UV, Svc Fix., P/T India (230 V)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31-241-030 Supplier Labconco™ Supplier No. 312410030

Provide personnel, animal and environmental protection

  • Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
  • Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures

Compliance

Models with 10 in. sash openings for 115V operation are NSF Listed.

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
Chamber Material Stainless Steel
Outlets 1 Duplex, Each Side Wall
Plug Type Schuko (230 V)
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 54.3 in.
Filter Efficiency 99.99%
Filter Type HEPA
Width (Metric) Exterior 137.9 cm
Includes Procedure Station Only
Lighting Fluorescent, UV
Sash Opening (English) 10 in.
Width (English) 4 ft.
Width (Metric) 1.2 m
Height (English) Exterior 63.3 in.
Height (Metric) Exterior 161.5 cm
Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.2 cm
Net Weight (English) 585 lb.
Net Weight (Metric) 265.4 Kg
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.