Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Delta Series Cabinet Remote Blowers
SDP

Catalog No. 16307240 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
3 and 4 ft. Purifier Delta Series Wall Cabinet
6 ft. Purifier Delta Series Wall Cabinet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-307-240 6 ft. Purifier Delta Series Wall Cabinet
16-108-105 3 and 4 ft. Purifier Delta Series Wall Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-307-240 Supplier Labconco™ Supplier No. 3668001

missing translation for 'validMainframeMsg'

Remote blower

  • Adjustable sheave
  • Self-adjusting gravity tightener

Specifications

Product Type Remote Blower
Material Stainless Steel
For Use With (Equipment) 6 ft. Purifier Delta Series Wall Cabinet
Amperage 4.4 A
Includes 1/4hp Motor, adjustable sheave, self adjusting gravity tightener, Epoxy coated Steel impeller
Phase Single
Surface Coating Steel
Voltage 110 V
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.