Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 3ft. Width, 10in. Opening, International Model
SDP

Catalog No. 302310030 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Base Stand
Base Stand, UV Light, Service Fixtures, Pass-through
Cabinet Only
UV Light, Fixture, Pass-through
Plug Type:
China, Australia (230 V)
India (230 V)
Schuko (230 V)
UK (230 V)
Lighting:
Fluorescent
Fluorescent, UV
Height (Metric):
156.7 cm
226.5 to 241.8 cm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Plug Type Lighting Height (Metric)
30-231-0030 Cabinet Only Schuko (230 V) Fluorescent 156.7 cm
30-231-0040 Cabinet Only China, Australia (230 V) Fluorescent 156.7 cm
30-231-0050 Cabinet Only UK (230 V) Fluorescent 156.7 cm
30-231-0070 Cabinet Only India (230 V) Fluorescent 156.7 cm
30-231-0130 Base Stand Schuko (230 V) Fluorescent 226.5 to 241.8 cm
30-231-0140 Base Stand China, Australia (230 V) Fluorescent 226.5 to 241.8 cm
30-231-0150 Base Stand UK (230 V) Fluorescent 226.5 to 241.8 cm
30-231-0170 Base Stand India (230 V) Fluorescent 226.5 to 241.8 cm
30-231-1040 UV Light, Fixture, Pass-through China, Australia (230 V) Fluorescent, UV 156.7 cm
30-231-1050 UV Light, Fixture, Pass-through UK (230 V) Fluorescent, UV 156.7 cm
30-231-1030 UV Light, Fixture, Pass-through Schuko (230 V) Fluorescent, UV 156.7 cm
30-231-1070 UV Light, Fixture, Pass-through India (230 V) Fluorescent, UV 156.7 cm
30-231-1150 Base Stand, UV Light, Service Fixtures, Pass-through UK (230 V) Fluorescent, UV 226.5 to 241.8 cm
30-231-1140 Base Stand, UV Light, Service Fixtures, Pass-through China, Australia (230 V) Fluorescent, UV 226.5 to 241.8 cm
30-231-1130 Base Stand, UV Light, Service Fixtures, Pass-through Schuko (230 V) Fluorescent, UV 226.5 to 241.8 cm
30-231-1170 Base Stand, UV Light, Service Fixtures, Pass-through India (230 V) Fluorescent, UV 226.5 to 241.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 30-231-0030 Supplier Labconco™ Supplier No. 302310030

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • Same ECM blower technology as Purifier Logic™; uses CAP (Constant Airflow Profile)™ to maintain precise volume of air as filters load
  • As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab or into an exhaust system through optional Canopy Connection
Inclination Technology™ Suite includes:
  • 10° angled sash
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic operating system

Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)

Specifications

Certifications/Compliance ADA, CE, ETL, NSF
Chamber Material Stainless Steel
Noise Level <63 dBA
Plug Type Schuko (230 V)
Height (English) 61.7 in.
Sash Opening (Metric) 25.4 cm
Display LCD
Housing Material Powder Coated Steel
Includes Cabinet Only
Lighting Fluorescent
Height (Metric) 156.7 cm
Sash Opening (English) 10 in.
Volume 253 to 279 cfm
Width (English) 42.3 in.
Width (Metric) 107.4 cm
Height (English) Viewing 27 in.
Depth (English) 31.2 in.
Depth (Metric) 79.2 cm
Weight (English) 510 lb.
Weight (Metric) 231.3 Kg
Voltage 230 V
Amperage 6 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.