Learn More
Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 3 ft. Width, 8 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.
Supplier: Labconco™ 302380110
Description
MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.
- ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
- Interior-mounted LCD displays HEPA filter life remaining and cabinet status
- Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
- Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
- Flush-mounted stainless steel electrical receptacle covers with dampening hinges
- Patented curved air grille with built-in armrest
- Fully accessible controls and eye-level mounted color display with MyLogic™ operating system
Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)
Specifications
| ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL | |
| <63 dBA | |
| 20.3 cm | |
| Powder Coated Steel Exterior and Stainless Steel Interior | |
| Fluorescent | |
| 203 to 223 cfm | |
| 107.4 cm | |
| 31.2 in. | |
| 585 lb. | |
| 230 V |
| Stainless Steel | |
| 89.2 to 95.2 in. | |
| LCD | |
| Base Stand | |
| 226.5 to 241.8 cm | |
| 42.3 in. | |
| 27 in. | |
| 79.2 cm | |
| 265.3 Kg | |
| 6 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.