Learn More
Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 3 ft. Width, 8 in. Opening
Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.
Specifications
Certifications/Compliance | ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL |
---|---|
Chamber Material | Stainless Steel |
Noise Level | <63 dBA |
Sash Opening (Metric) | 20.3 cm |
Display | LCD |
Catalog Number | Mfr. No. | Amperage | Height (Metric) | Includes | Lighting | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Height (Metric) | Includes | Lighting | Price | Quantity & Availability | ||
30-238-0010
|
Labconco™
302380010 |
6 A | 156.7 cm | Cabinet Only | Fluorescent |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
30-238-0110
|
Labconco™
302380110 |
6 A | 226.5 to 241.8 cm | Base Stand | Fluorescent |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
30-238-1110
|
Labconco™
302381110 |
6 A | 226.5 to 241.8 cm | Service Fixture, Vacu-Pass Portal, Base Stand | Fluorescent, UV |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
30-238-1010
|
Labconco™
302381010 |
6 A | 156.7 cm | Service Fixture, Vacu-Pass Portal | Fluorescent, UV |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.
- ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
- Interior-mounted LCD displays HEPA filter life remaining and cabinet status
- Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
- Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
- Flush-mounted stainless steel electrical receptacle covers with dampening hinges
- Patented curved air grille with built-in armrest
- Fully accessible controls and eye-level mounted color display with MyLogic™ operating system
Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)
Specifications
ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL | |
<63 dBA | |
LCD | |
203 to 223 cfm | |
107.4 cm | |
31.2 in. | |
230 V |
Stainless Steel | |
20.3 cm | |
Powder Coated Steel Exterior and Stainless Steel Interior | |
42.3 in. | |
27 in. | |
79.2 cm | |
6 A |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.