Learn More
Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinets, 3 ft. Width, 8 in. Opening, International Model
Shop All Labconco Corporation Products

Description
- Electronically Commutated Motor (ECM)
- Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control (on models with UV light)
- LCD information center with “Filter Life Remaining” bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
- Electronic security lock (optional activation) that requires code to operate the cabinet
- Two electrical duplex receptacles, (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models)
- Stainless steel inlet grille with Reserve-Air Secondary Airflow Slots
- Interior-mounted, line-of-sight, full color LCD information center with easy-to-understand MyLogic OS
- Flush-mounted stainless steel electrical receptacle covers with dampened hinges
- Removable, seamless type 304 stainless steel, dished work surface with lift out knobs
- ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
- Fully closing, clear 0.25 in. tempered safety glass sash
- 54cm (21.7 in.) maximum sash opening height and 69cm (27.0 in.) viewing height
- Nominal inflow velocity of 105 feet per minute (fpm) (0.5 m/sec)
- Nominal downflow velocity of 55 fpm (0.3 m/sec)
- Approximately 70% air recirculation
- Powder-coated steel exterior
Certifications
NSF Standard Number 49 and ETL listed.
Compliance
CE conformity marking (230 volt models). Class 5 conditions per ISO 14644-1 and 2 (formerly Class 100). ADA compliant.
Specifications
Specifications
| Certifications/Compliance | ADA, CE, NSF 49, ETL |
| Chamber Material | Stainless Steel |
| Noise Level | <63 dBA |
| Height (English) | 89.2 to 95.2 in. |
| Sash Opening (Metric) | 20.3 cm |
| Display | LCD |
| Housing Material | Powder Coated Steel Exterior and Stainless Steel Interior |
| Includes | Base Stand |
| Lighting | Fluorescent |
| Height (Metric) | 226.5 to 241.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.