Learn More
Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinets, 6ft. Width, 10in. Opening, International Model
Shop All Labconco Corporation Products

Description
MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.
- Same ECM blower technology as Purifier Logic™; uses CAP (Constant Airflow Profile)™ to maintain precise volume of air as filters load
- As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
- Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
- Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
- International Model
- 10° angled sash
- Patented curved air grille with built-in armrest
- Fully accessible controls and eye-level mounted color display with MyLogic operating system
Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)
Specifications
Specifications
| Certifications/Compliance | ADA, CE, NSF 49 |
| Chamber Material | Stainless Steel |
| Noise Level | <63 dBA |
| Plug Type | India (230 V) |
| Height (English) | 89.2 to 95.2 in. |
| Sash Opening (Metric) | 25.4 cm |
| Display | LCD |
| Housing Material | Powder Coated Steel |
| Includes | Cabinet, Base Stand |
| Lighting | Fluorescent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.