Learn More
Labconco™ RapidVap™ Vertex Dry Evaporator Blocks



Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.
$2990.00 - $3760.00
Specifications
| Diameter (English) Port | 0.21 in. |
|---|---|
| Diameter (Metric) Port | 5 mm |
| For Use With (Equipment) | RapidVap vertex dry evaporator |
| Material | Aluminum |
| Type | Block |
| Catalog Number | Mfr. No. | No. of Places | Volume (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Places | Volume (Metric) | Price | Quantity & Availability | ||||
10-269-676
![]() ![]() |
Labconco™
7321200 |
50 | 5 mL |
Each for $3,620.00
|
|
||||
10-269-677
![]() ![]() |
Labconco™
7321300 |
50 | 8 mL |
Each for $3,760.00
|
|
||||
10-269-680
![]() ![]() |
Labconco™
7324100 |
50 | 3 mL |
Each for $3,550.00
|
|
||||
10-269-678
![]() ![]() |
Labconco™
7321600 |
50 | 16 mL |
Each for $3,760.00
|
|
||||
10-269-681
![]() ![]() |
Labconco™
7322800 |
18 | 40 mL |
Each for $3,650.00
|
|
||||
10-269-682
![]() ![]() |
Labconco™
7322801 |
18 | 60 mL |
Each for $3,580.00
|
|
||||
16-108-600
![]() ![]() |
Labconco™
7322300 |
50 | 12 mL |
Each for $2,990.00
|
|
||||
Description
Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.
- Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
- Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
- Multiple block variations available to suit tube size
- Custom blocks also available
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| 0.21 in. | |
| RapidVap vertex dry evaporator | |
| Block |
| 5 mm | |
| Aluminum |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.