Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement Bag for Bag-in/Bag Out HEPA Filter
SDP

Catalog No. 10304149 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (English):
54 in.
96 in.
Weight (English):
5 lb.
7 lb.
9 lb.
Length (Metric):
137.2 cm
243.8 cm
Weight (Metric):
2.3 Kg
3.2 Kg
4.1 Kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Length (Metric) Weight (Metric)
10-304-149 96 in. 9 lb. 243.8 cm 4.1 Kg
10-304-147 54 in. 5 lb. 137.2 cm 2.3 Kg
10-304-148 96 in. 7 lb. 243.8 cm 3.2 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-304-149 Supplier Labconco™ Supplier No. 3776005

Replacement bag for filters in XPert and RXPert Balance and Bulk Powder Enclosures and XPert Nano Enclosures.

Replacement Bag for Bag-in/Bag-out HEPA Filter, 96 in. circumference x 96 in. long (185.4 x 243.8 cm) for use with Labconco 4-Ft XPert Systems and Stations.

Specifications

Filter Type HEPA/ULPA
For Use With (Equipment) 4 ft. bag-in/bag out HEPA/ULPA Filter XPert™ System and Station
Weight (English) 9 lb.
Weight (Metric) 4.1 Kg
Length (English) 96 in.
Length (Metric) 243.8 cm
Product Type Filter Accessory
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.