Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement Exhaust HEPA Filter for Class II Biosafety Cabinets
SDP

Catalog No. 10269299 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (Metric):
101.6 to 127 cm
50.8 to 76.2 cm
76.2 to 101.6 cm
Weight (Metric):
2.26 Kg
22.7 Kg
41.3 Kg
Width (Metric):
45.7 cm
152.4 cm
183 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (Metric) Width (Metric)
10-269-299 50.8 to 76.2 cm 22.7 Kg 45.7 cm
10-269-300 76.2 to 101.6 cm 2.26 Kg 152.4 cm
10-269-301 101.6 to 127 cm 41.3 Kg 183 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-269-299 Supplier Labconco™ Supplier No. 3838501
Add to Cart
Add to Cart

Replacement Exhaust HEPA Filter for Labconco Class II Biosafety Cabinets.

Replacement Exhaust HEPA Filter for Labconco Logic+ and Axiom Class II Biosafety Cabinets and PuriCare Procedure Stations.

Specifications

Efficiency 99.99%
Filter Type HEPA
For Use With (Equipment) Purifier Cell Logic Biosafety Cabinet
Height (English) 5.9 in.
Weight (English) 50 lb.
Weight (Metric) 22.7 Kg
Length (English) 20 to 30 in.
Depth (English) 26 in.
Width (English) 18 in.
Height (Metric) 14.9 cm
Dimensions 20 to 30 x 18 x 5.9 in. (50.8 to 76.2 x 45.7 x 14.9 cm)
Depth (Metric) 66.0 cm
Length (Metric) 50.8 to 76.2 cm
Width (Metric) 45.7 cm
Product Type Replacement HEPA Filter
Material Borosilicate Microfiber
Width (English) Exterior 18 in.
Length (English) Exterior 26 in.
For Use With (Application) Particulate
Height (English) Exterior 5.88 in.
Height Overall (English) 5.9 in.
Height Overall (Metric) 14.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.