Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Replacement Exhaust HEPA Filter for Class II Biosafety Cabinets

Replacement Exhaust HEPA Filter for Labconco Class II Biosafety Cabinets.
$1844.00 - $2670.00
Specifications
Efficiency | 99.99% |
---|---|
Filter Type | HEPA |
Material | Borosilicate Microfiber |
Width (English) Exterior | 18 in. |
For Use With (Application) | Particulate |
Catalog Number | Mfr. No. | Length (Metric) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | |||
10-269-299
![]() |
Labconco™
3838501 |
50.8 to 76.2 cm | 22.7 Kg | 45.7 cm |
Each for $1,874.00
|
|
|||
10-269-300
![]() |
Labconco™
3838502 |
76.2 to 101.6 cm | 2.26 Kg | 152.4 cm |
Each for $1,844.00
|
|
|||
10-269-301
![]() |
Labconco™
3838503 |
101.6 to 127 cm | 41.3 Kg | 183 cm |
Each for $2,670.00
|
|
|||
Description
Replacement Exhaust HEPA Filter for Labconco Class II Biosafety Cabinets.
Replacement Exhaust HEPA Filter for Labconco Logic+ and Axiom Class II Biosafety Cabinets and PuriCare Procedure Stations.Specifications
99.99% | |
Borosilicate Microfiber | |
Particulate |
HEPA | |
18 in. | |
5.88 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title