Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Replacement Exhaust ULPA Filter
SDP

Catalog No. 10269286 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (Metric):
101.6 to 127 cm
25.4 to 50.8 cm
50.8 to 76.2 cm
76.2 to 101.6 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
10-269-286 76.2 to 101.6 cm
10-269-285 50.8 to 76.2 cm
10-269-284 25.4 to 50.8 cm
10-269-287 101.6 to 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-269-286 Supplier Labconco™ Supplier No. 3859602
Add to Cart
Add to Cart

Replacement ULPA filters for Labconco Purifier Class II Biosafety Cabinets.

Exhaust ULPA filters for use with Labconco Purifier Logic+ and Axiom Biosafety Cabinets.

Specifications

Efficiency 99.999%
Filter Type ULPA
For Use With (Equipment) 5 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet
Weight (English) 5 lb.
Weight (Metric) 2.26 Kg
Length (English) 30 to 40 in.
Length (Metric) 76.2 to 101.6 cm
Product Type Filter
Material Borosilicate Microfiber
For Use With (Application) Particulate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.