Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RXPert™ Single Filtered Balance Systems
GSA_VASDP

Catalog No. 10304172 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Epoxy resin work surface
Stainless steel work surface
Dimensions (D x W x H):
23.4 x 21.6 x 22.7 in.
23.4 x 30 x 32 in.
23.4 x 33.6 x 22.7 in.
23.4 x 45.6 x 22.7 in.
23.4 x 45.6 x 32 in.
23.4 x 57.6 x 32 in.
23.4 x 69.6 x 32 in.
30 x 57.6 x 32 in.
30 x 69.6 x 32 in.
Weight (English):
205 lb.
225 lb.
254 lb.
258 lb.
285 lb.
311 lb.
315 lb.
318 lb.
333 lb.
385 lb.
391 lb.
411 lb.
415 lb.
425 lb.
455 lb.
500 lb.
565 lb.
600 lb.
605 lb.
630 lb.
640 lb.
665 lb.
670 lb.
705 lb.
745 lb.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Dimensions (D x W x H) Weight (English)
10-304-172 Epoxy resin work surface 23.4 x 21.6 x 22.7 in. 225 lb.
10-304-171 Stainless steel work surface 23.4 x 21.6 x 22.7 in. 254 lb.
10-304-170 23.4 x 21.6 x 22.7 in. 205 lb.
10-304-175 Epoxy resin work surface 23.4 x 33.6 x 22.7 in. 333 lb.
10-304-174 Stainless steel work surface 23.4 x 33.6 x 22.7 in. 318 lb.
10-304-173 23.4 x 33.6 x 22.7 in. 258 lb.
10-304-178 Epoxy resin work surface 23.4 x 45.6 x 22.7 in. 411 lb.
10-304-177 Stainless steel work surface 23.4 x 45.6 x 22.7 in. 391 lb.
10-304-176 23.4 x 45.6 x 22.7 in. 311 lb.
10-305-005 23.4 x 45.6 x 32 in. 285 lb.
10-305-006 Stainless steel work surface 23.4 x 45.6 x 32 in. 385 lb.
10-305-007 Epoxy resin work surface 23.4 x 45.6 x 32 in. 425 lb.
10-305-008 23.4 x 30 x 32 in. 315 lb.
10-305-009 Stainless steel work surface 23.4 x 30 x 32 in. 415 lb.
10-305-010 Epoxy resin work surface 23.4 x 30 x 32 in. 455 lb.
10-305-011 23.4 x 57.6 x 32 in. 500 lb.
10-305-012 Stainless steel work surface 23.4 x 57.6 x 32 in. 565 lb.
10-305-013 Epoxy resin work surface 23.4 x 57.6 x 32 in. 605 lb.
10-305-014 30 x 57.6 x 32 in. 565 lb.
10-305-015 Stainless steel work surface 30 x 57.6 x 32 in. 630 lb.
10-305-016 Epoxy resin work surface 30 x 57.6 x 32 in. 670 lb.
10-305-017 23.4 x 69.6 x 32 in. 600 lb.
10-305-018 Stainless steel work surface 23.4 x 69.6 x 32 in. 665 lb.
10-305-019 Epoxy resin work surface 23.4 x 69.6 x 32 in. 705 lb.
10-305-020 30 x 69.6 x 32 in. 640 lb.
10-305-021 Stainless steel work surface 30 x 69.6 x 32 in. 705 lb.
10-305-022 Epoxy resin work surface 30 x 69.6 x 32 in. 745 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 10-304-172 Supplier Labconco™ Supplier No. 3971202
Add to Cart
Add to Cart
Request a Quote

The patented RXPert Filtered Balance System is Class I Enclosure that meets USP <800> requirements for non-sterile compounding when ducted. Models feature an all-in-one factory-installed canopy and damper for thimble ducting to the outside.

  • Quiet operation
  • HEPA filtered enclosure for powder weighing
  • Fully scannable filter
  • Bag-in/bag-out HEPA filter for protection during filter changes
  • Glass and steel construction
  • Ergonomic air foil with aerodynamic patented Clean-Sweep airflow openings
  • Guardian airflow monitor that continuously monitors airflow with visable and audible alarms when airflow is outside set point range
  • Upper dilution air supply and upper containment sash foil
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Intrinsically safe, negative pressure design
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
  • Pressure gauge
  • Space-saving design and no separate filtered exhauster is required
  • Two utility ports with iris openings
  • Tempered safety glass 6.35mm (0.25 in.) thick front sash and sides
  • Ergonomic angled and hinged, pivoting sash with wiping seal
  • Canopy Connection, factory-installed, powder-coated steel
  • Manual Duct Damper, powder-coated steel

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010
Depth (English) 29 in.
Depth (Metric) 73.6 cm
Dimensions (D x W x H) 23.4 x 21.6 x 22.7 in.
Height (English) 37.1 in.
Height (English) Sash Opening 9.4 in.
Height (Metric) 94.2 cm
Height (Metric) Sash Opening 23.9 cm
Hertz 60 Hz
Includes Epoxy resin work surface
Voltage 115 V
Weight (English) 225 lb.
Weight (Metric) 116 kg
Width (English) 24 in.
Width (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.