Learn More
Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™XStream

Shop All Labconco Corporation Products


Description
- The front edge has large radius to aerodynamically direct airflow in hood
- Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (60 in.) |
| Height (English) | 1.25 in. |
| Weight (English) | 160 lb. |
| Weight (Metric) | 73 Kg |
| Depth (English) | 36 in. |
| Width (English) | 60 in. |
| Height (Metric) | 3.2 cm |
| Includes | Left Side Cupsink Cutout |
| Depth (Metric) | 91.4 cm |
| Width (Metric) | 152.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.