Learn More
Labconco™ SpillStopper™ Work Surface for 6ft. Protector™XStream

Shop All Labconco Corporation Products


Description
- Dished and contoured to conform to interior liner of Protector Laboratory Hoods
- Front edge with large radius to aerodynamically direct airflow in hood
- Pre-drilled holes for venting and plumbing passthroughs
- Includes left rear cupsink cutout
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (72 in.) |
| Includes | Left Rear, Right Rear |
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.