Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ultraviolet Lamp Kit
SDP

For Purifier™ Logic™+ Biosafety Cabinets and PuriCare™ Procedure Stations

$549.50

Specifications

For Use With (Equipment) Purifier Horizontal Clean Benches (3, 4, 6 ft.)
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Includes 254 nm UV Lamp, Installation Instructions and Ballast
View More Specs

Includes: 254nm UV lamp, installation instructions and a ballast

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
10-269-262
SDP
View Documents
Labconco™
3858501
Purifier Horizontal Clean Benches (3, 4, 6 ft.)
Each for $549.50
Only null left
Add to Cart
 
10-269-261
SDP
View Documents
Labconco™
3858500
Purifier Horizontal Clean Benches (3, 4, 6 ft.) N/A N/A N/A
Description

Description

Ultraviolet Lamp Kits include 254 nm UV lamp and ballast. For use with Labconco Purifier Logic+ and Axiom Biosafety Cabinets and PuriCare Procedure Stations. Not recommended for Cell Logic+ Biosafety Cabinets with Scope-Ready package. Installation is required.
Specifications

Specifications

Purifier Horizontal Clean Benches (3, 4, 6 ft.)
5 lb.
2.3 Kg
254 nm UV Lamp, Installation Instructions and Ballast
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.