Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ WaterPro™ BT Water Purification System

Click to view available options
Electrical Rating:
Domestic
International
Electrical Requirements:
115 V 60 Hz 2 A
230 V 50/60 Hz 2 A
Plug Type:
115 V, 15 A
Australia
British
North America
Schuko
Description
- Output/Flow Rate: >0.5 liters per minute at inlet water temperatures of 25°C
- Water with TOC less than 10ppb, pyrogen-free to <0.06 μ/mL, Type III-IV
- Domestic and international standards
- Purification by carbon filtration, deionization and reverse osmosis
- Required Accessories: WaterPro BT Filter Pack
- Feedwater Source: tap
- Varying power cord and plug
- Dimensions: 16.6D x 11.4W x 21.2 in.H
- Weight: 17.6kg
Type I water is ideal for many applications including instrumental trace element analysis, mixing standardized acid/base solutions, and media solutions
Certifications
UL listed, CE marked, CAN/CSA C22.2
Specifications
Specifications
Bacterial Content | <0.1 CFU/mL |
Daily Output | 1 to 250 L |
Endotoxin Concentration | <0.001 EU/mL (Pyrogen-free) |
Feedwater Connector | 1/2 in. Gaz |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | >0.5 L/min. Type I water |
Product Water Type | Type 1 and 3 |
Remote Dispenser | No |
Resistivity | 18.2 MΩ·cm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction