Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ BT Water Purification Systems With Remote Dispenser
SDP

Catalog No. 16307265 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Rating:
Domestic
International
Electrical Requirements:
115 V 60 Hz 2 A
230 V 50/60 Hz 2 A
Plug Type:
115 V, 15 A
Australia
British
India
North America, 230 V
Schuko
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Rating Electrical Requirements Plug Type
16-307-265 International 230 V 50/60 Hz 2 A Australia
16-307-262 International 230 V 50/60 Hz 2 A Schuko
16-307-263 International 230 V 50/60 Hz 2 A North America, 230 V
16-307-261 Domestic 115 V 60 Hz 2 A 115 V, 15 A
16-307-264 International 230 V 50/60 Hz 2 A British
16-307-266 International 230 V 50/60 Hz 2 A India
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 16-307-265 Supplier Labconco™ Supplier No. 9015270
Add to Cart
Add to Cart
Request a Quote

Produces both RO-purified and Type I water packaged in compact all-in-one benchtop design

  • With Remote Dispenser
  • Output/Flow Rate: >0.5 liters per minute at inlet water temperatures of 25° C
  • Water with TOC less than 10ppb, pyrogen-free to <0.06 μ/mL, Type III-IV
  • Domestic and international standards
  • Purification by carbon filtration, deionization and reverse osmosis
  • Required Accessories: WaterPro BT Filter Pack
  • Feedwater Source: tap
  • Varying power cord and plug
  • Dimensions: 13.1D x 11.4W x 23.8 in.H
  • Weight: 20.3kg

Type I water is ideal for many applications including instrumental trace element analysis, mixing standardized acid/base solutions, and media solutions

Certifications

UL listed, CE marked, CAN/CSA C22.2

Specifications

Bacterial Content <0.1 CFU/mL
Feedwater Connector 1/2 in. Gaz
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate >0.5 L/min. Type I water
Product Water Type Type 1 and 3
Remote Dispenser Yes
Resistivity 18.2 MΩ·cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon <10 ppb
Plug Type Australia
Width (English) 11.4 in.
Height (English) 23.8 in.
Depth (English) 13.1 in.
Weight (Metric) 20.3 kg
Electrical Rating International
Electrical Requirements 230 V 50/60 Hz 2 A
Voltage 230 V
Amperage 2A
Frequency 50/60 Hz
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL (Pyrogen-free)
Product Type Ultrapure Water Purification System
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.