Learn More
Description
- Timed dispense for unattended operation
- Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
- Attractive and corrosion-resistant type 304 stainless steel front panel
- Unpigmented virgin natural polypropylene bowls have no impurities to contaminate water
- Water quality alert: LED flashes the actual megohm-cm when water quality falls below set point
- Built-in dispensing center
- Quiet 1/4 hp motor and rotary vane recirculation pump
- Dispensing valve
- Wall mountable
- TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels (Analytical Instrument and Hybrid models)
- UV flush valve allows a small portion of purified water to rinse ultrafilter during automatic recirculation to extend the life of ultrafilter (Life Science and Hybrid models)
Certifications
CE marked (230V models)
Compliance
ETL listed (115V models)
Specifications
Specifications
| Feedwater Source | Reverse Osmosis, Distilled |
| Flow Rate | 1.8 L/min. |
| Material | Activated Carbon |
| Pore Size | Fine |
| Purification Method | Ion Exchange, Activated Carbon |
| Resin Type | Activated Carbon and Ion Exchangers |
| For Use With (Equipment) | WaterPro PS/UF Polishing Stations (90007-00 to -03) |
| Includes | One Carbon cartridge, two deionization cartridges, two hollow Fiber, ultrafilter |
| Type | Polishing Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
