Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ PS/HPLC Polishing System for Analytical Use
GSA_VASDP

Catalog No. 9000620 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
PS/HPLC Polishing System with Dispensing Gun
PS/HPLC Polishing System without Dispensing Gun
Electrical Requirements:
115 V 60 Hz
230 V 50/60 Hz
Plug Type:
China/Australia
EU
India
North America
UK
US
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Electrical Requirements Plug Type
90-006-20 PS/HPLC Polishing System without Dispensing Gun 115 V 60 Hz North America
90-006-31 PS/HPLC Polishing System with Dispensing Gun 230 V 50/60 Hz EU
90-006-21 PS/HPLC Polishing System with Dispensing Gun 115 V 60 Hz North America
90-006-41 PS/HPLC Polishing System with Dispensing Gun 230 V 50/60 Hz US
90-006-60 PS/HPLC Polishing System without Dispensing Gun 230 V 50/60 Hz UK
90-006-40 PS/HPLC Polishing System without Dispensing Gun 230 V 50/60 Hz US
90-006-30 PS/HPLC Polishing System without Dispensing Gun 230 V 50/60 Hz EU
90-006-61 PS/HPLC Polishing System with Dispensing Gun 230 V 50/60 Hz UK
90-006-71 PS/HPLC Polishing System with Dispensing Gun 230 V 50/60 Hz China/Australia
90-006-80 PS/HPLC Polishing System without Dispensing Gun 230 V 50/60 Hz India
90-006-70 PS/HPLC Polishing System without Dispensing Gun 230 V 50/60 Hz China/Australia
90-006-81 PS/HPLC Polishing System with Dispensing Gun 230 V 50/60 Hz India
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. 90-006-20 Supplier Labconco™ Supplier No. 9000620
Add to Cart
Add to Cart
Request a Quote
Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Labconco WaterPro™ PS/HPLC Polishing System for Analytical Use delivers Type I, 18.2 megohm-cm water with TOC less than 5ppb.

  • Requires Polishing Kit 1610595 (Not Included)
  • Timed dispense for unattended operation
  • Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
  • LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
  • Dispense manually from a valve or with dispensing gun at rate of 1.8 L/min.
  • TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
  • Corrosion-resistant Type 304 stainless steel front panel
  • Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
  • Quiet 1/4 hp motor and rotary vane recirculation pump
  • Moisture sensor detects leak and signals inlet valve to close and pump to shut down
  • Wall mountable

Certifications

ETL listed (115 V models); CE marked (230 V models).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ETL
Bacterial Content <1 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Pretreated Tap
Flow Rate 1.8 L/min.
Product Water Type Type 1
Resistivity 18.2
Total Organic Carbon <5 ppb
Type PS/HPLC Polishing System without Dispensing Gun
Model WaterPro PS/HPLC
Plug Type North America
Power Supply 5 A
Purification Method Carbon filtration, deionization, organic adsorption, ultraviolet oxidation
Purity TOC Less than 5 ppb
Width (English) 31.1 in.
Width (Metric) 78.9 cm
Height (English) 30.1 in.
Height (Metric) 76.4 cm
Depth (English) 7.5 in.
Depth (Metric) 19 cm
Weight (English) 85 lb.
Weight (Metric) 38.6 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.