Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ PS/HPLC Polishing System for Analytical Use
SDP

Catalog No. p-4658173
Click to view available options
Type:
PS/HPLC Polishing System with Dispensing Gun
PS/HPLC Polishing System without Dispensing Gun
Electrical Requirements:
115 V 60 Hz
230 V 50/60 Hz
Plug Type:
China/Australia
EU
India
North America
UK
US
Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Products in this grouping may have voltages other than the standard US 110/115 V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Labconco WaterPro™ PS/HPLC Polishing System for Analytical Use delivers Type I, 18.2 megohm-cm water with TOC less than 5ppb.

  • Timed dispense for unattended operation
  • Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
  • LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
  • Dispense manually from a valve or with dispensing gun at rate of 1.8L/min.
  • TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
  • Corrosion-resistant Type 304 stainless steel front panel
  • Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
  • Quiet 1/4 hp motor and rotary vane recirculation pump
  • Moisture sensor detects leak and signals inlet valve to close and pump to shut down
  • Wall mountable

Certifications

ETL listed (115 V models); CE marked (230 V models).

Specifications

Certifications/Compliance CE
Bacterial Content <1 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Pretreated Tap
Flow Rate 1.8 L/min.
Product Water Type Type 1
Resistivity 18.2
Total Organic Carbon <5 ppb
Type PS/HPLC Polishing System with Dispensing Gun
Model WaterPro PS/HPLC
Plug Type EU
Power Supply 2.5 A
Purification Method Carbon filtration, deionization, organic adsorption, ultraviolet oxidation
Purity TOC Less than 5 ppb
Width (English) 31.1 in.
Width (Metric) 78.9 cm
Height (English) 30.1 in.
Height (Metric) 76.4 cm
Depth (English) 7.5 in.
Depth (Metric) 19 cm
Weight (English) 90 lb.
Weight (Metric) 40.8 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.