Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ RO Bladder Tank
GSA_VASDP

Catalog No. 9201000 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
53 L
75.7 L
Height (Metric):
55.9 cm
73.7 cm
Weight (Metric):
13.6 kg
17.2 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Weight (Metric)
92-010-00 75.7 L 73.7 cm 17.2 kg
92-010-01 53 L 55.9 cm 13.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 92-010-00 Supplier Labconco™ Supplier No. 9201000
Add to Cart
Add to Cart

Includes

Tubing and hardware for connection

Labconco™ WaterPro™ RO Bladder Tank provide additional storage of reverse osmosis water produced by the WaterPro RO Station.

  • Connected to permeate of WaterPro RO Stations
  • Possess pressurized bladder
  • Creates external pressure of 5psi once empty
  • Shutoff pressure: ≅40psi
  • Automatically turn off after reaching maximum pressure
  • Pressurized water can be distributed to polishing system or glassware washer through either of two pressurized ports

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 75.7 L
Feed Water Monitoring No
Feedwater Source Pure
Flow Rate Gravity Fed
Product Water Type Reverse Osmosis (Type 3)
TOC Monitor with UV Intensity Monitoring No
Type Tank
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 29 in.
Height (Metric) 73.7 cm
Weight (English) 38 lb.
Weight (Metric) 17.2 kg
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.