Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Balance Enclosures, Standard Height: 24 in.W
SDP

Catalog No. 1030441 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Jr. Airflow Monitor
Voltage:
115 V
230 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage
10-304-41 Guardian Jr. Airflow Monitor 230 V
10-304-40 Guardian 1000 Digital Airflow Monitor 115 V
10-304-39 Guardian Jr. Airflow Monitor 115 V
10-304-42 Guardian 1000 Digital Airflow Monitor 230 V
10-090-277 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-304-41 Supplier Labconco™ Supplier No. 3930221
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork. All sold separately; contact your customer service representative for more information.

Protect user by keeping powders, particulates and fumes contained with a Labconco XPert™ Balance Enclosure.

Enclosures with standard 22.8 in. height in a variety of widths accommodate large micro and analytical balances. With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs.

  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Upper dilution air supply and containment sash foil
  • Zone-perforated, pivoting rear baffle, side-entry air foils
  • Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
  • 0.25 in. thick tempered safety glass front sash, sides and top with 8 in. sash opening height
  • Ergonomic 20™ angled and hinged sash pivots upward; locks to a loading height of 19 in.
  • Sash wiping seal contains contaminants

  • Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
  • Available with and without built-in airflow monitors
  • 2 x 10 in. rectangular exhaust openings with covers at the top and bottom

Guardian Jr. Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Red LED glows and audible alarm sounds when airflow is outside setpoint range
  • Powder-coated steel housing
Guardian 1000 Digital Airflow Monitor
  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alerts operator when airflow is outside setpoint range
  • RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
  • Powder-coated steel housing for mounting

Order Info

Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.

Compliance

SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Material Epoxy-coated Aluminum
Air Supply Upper dilution air supply
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Depth (English) 29 in.
Depth (English) Interior 8.2 in.
Depth (Metric) 73.6 cm
Depth (Metric) Interior 20.9 cm
Dimensions (D x W x H) 8.2 x 22.8 x 22.3 in. (20.9 x 57.9 x 56.6 cm)
Dimensions (L x W x H) 29 x 2 x 22.8 in. (73.7 x 61 x 57.9 cm)
For Use With (Application) Provide user protection by keeping powders, particulates and fume contained during weighing procedures
Height (English) 22.8 in.
Height (English) Interior 22.3 in.
Height (English) Sash Opening 8 in.
Height (Metric) 57.9 cm
Height (Metric) Interior 56.6 cm
Height (Metric) Sash Opening 20.3 cm
Hertz 50 Hz
Length (English) 29 in.
Length (Metric) 73.7 cm
Monitor Type Guardian Jr. Airflow Monitor
Ports 2
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Voltage 230 V
Weight (English) 110 lb.
Weight (Metric) 50 kg
Width (English) 2 ft.
Width (English) Interior 22.8 in.
Width (Metric) 61 cm
Width (Metric) Interior 57.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.