Learn More
Labconco™ XPert™ Balance Enclosures, Standard Height: 48 in.W

Shop All Labconco Corporation Products


Description
Requires
FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork. All sold separately; contact your customer service representative for more information.
Enclosures with standard 22.8 in. height in a variety of widths accommodate large micro and analytical balances. With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Upper dilution air supply and containment sash foil
- Zone-perforated, pivoting rear baffle, side-entry air foils
- Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
- 0.25 in. thick tempered safety glass front sash, sides and top with 8 in. sash opening height
- Ergonomic 20™ angled and hinged sash pivots upward; locks to a loading height of 19 in.
- Sash wiping seal contains contaminants
- Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
- Available with and without built-in airflow monitors
- 2 x 10 in. rectangular exhaust openings with covers at the top and bottom
Guardian Jr. Airflow Monitor
- Continuously monitors airflow
- Green LED glows when airflow is within setpoint range
- Red LED glows and audible alarm sounds when airflow is outside setpoint range
- Powder-coated steel housing
- Continuously monitors airflow
- Provides digital readout of actual face velocity
- Audible/visual alarm alerts operator when airflow is outside setpoint range
- RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
- Powder-coated steel housing for mounting
Order Info
Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.
Compliance
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Balance Enclosure |
| Coating | Epoxy |
| Material | Epoxy-coated Aluminum |
| Air Supply | Upper dilution air supply |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, SEFA 1 |
| Depth (English) | 29 in. |
| Depth (English) Interior | 8.2 in. |
| Depth (Metric) | 73.6 cm |
| Depth (Metric) Interior | 20.9 cm |
| Dimensions (D x W x H) | 8.2 x 46.8 x 22.3 in. (20.9 x 118.9 x 56.6 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.