Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Balance Enclosures - Tall, 3 Ft. Wide
SDP

Catalog No. 10090265 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Jr. Airflow Monitor
No Monitor
Voltage:
115 V
230 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage
10-090-265 Guardian Jr. Airflow Monitor 230 V
10-090-264 Guardian 1000 Digital Airflow Monitor 115 V
10-090-263 Guardian Jr. Airflow Monitor 115 V
10-090-266 Guardian 1000 Digital Airflow Monitor 230 V
10-090-280 No Monitor -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-090-265 Supplier Labconco™ Supplier No. 3930341
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork—all sold separately. Contact your customer service representative for more information.

Enclosures protect user by keeping powders, particulates and fumes contained

With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs. Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower. Available with and without built-in airflow monitors.

  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Upper dilution air supply and sash foil; zone-perforated, pivoting rear baffle and side-entry foils
  • Glacier white and gray, dry powder powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
  • 0.25 in. thick tempered safety glass front sash, sides and top
  • Ergonomic 20° angled and hinged sash pivots upward; locks to a loading height of 27.7 in.
  • 2 × 10 in. rectangular exhaust openings with covers at the top and bottom

  • Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
  • Available with and without built-in airflow monitors

Guardian Jr. Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Red LED glows and audible alarm sounds when airflow is outside setpoint range
  • Powder-coated steel housing
Guardian 1000 Digital Airflow Monitor
  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alerts operator when airflow is outside setpoint range
  • RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
  • Powder-coated steel housing for mounting

Order Info

Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.

Compliance

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Material Epoxy-coated Aluminum
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Depth (English) 29 in.
Depth (English) Interior 23.4 in.
Depth (Metric) 73.6 cm
Depth (Metric) Interior 59.4 cm
Dimensions (D x W x H) 23.4 x 34.8 x 31.5 in. (59.4 x 88.4 x 80 cm)
Dimensions (L x W x H) 29 x 3 x 32 in. (73.7 x 91.4 x 81.3 cm)
Height (English) 32 in.
Height (English) Interior 31.5 in.
Height (English) Sash Opening 10 in.
Height (Metric) 81.3 cm
Height (Metric) Interior 80 cm
Height (Metric) Sash Opening 24.4 cm
Hertz 50 Hz
Length (English) 29 in.
Length (Metric) 73.7 cm
Monitor Type Guardian Jr. Airflow Monitor
Ports 2
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Voltage 230 V
Weight (English) 165 lb.
Weight (Metric) 75 kg
Width (English) 36 in.
Width (English) Interior 34.8 in.
Width (Metric) 91.4 cm
Width (Metric) Interior 88.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.